4" Square Box With NM Clamps, Welded, 1-1/2" Depth, 1/2 and 21/32" Knockouts, Steel

Item #: 220075

Cat #: 4SR-EK

UPC: 687855771288

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box With NM Cable Clamps, Welded, 1-1/2 Inch Depth, Side Knockouts: (4) 1/2 Inch,(2) Eccentric, End Knockouts: (4) 21/32 Inch, Bottom Knockouts: (1) 1/2 Inch, 21 Cubic Inches, Steel

Overview

4 Inch Square Box With NM Cable Clamps, Welded, 1-1/2 Inch Depth, Side Knockouts: (4) 1/2 Inch,(2) Eccentric, End Knockouts: (4) 21/32 Inch, Bottom Knockouts: (1) 1/2 Inch, 21 Cubic Inches, Steel
Appleton's 4 inch square boxes are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855771288, 4SR-EK

Specifications

Knockout Diameter: 1/2 in, 21/32 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 in³
Number of Knockouts: 13
Knockouts: Yes
Knockout Diameter: 1/2 in, 21/32 in
Material: Steel
Cubic Inches: 21 in³
Knockouts: Yes
Mounting: Screw On, Nail On
Depth: 1 1/2 in
Number of Knockouts: 13

Customer Reviews

No reviews for this product
(0)