Drive, Adjustable Frequency, 2.1A, 0.75KW, 1.0HP, 400VAC

Item #: 22004

Cat #: 20AC2P1A0AYNANC0

UPC: 820919211249

Sign In or Register to view pricing and more.
Drive, PowerFlex 70, Adjustable Frquency, 2.1 Amp, 0.75 Kilowatt, 1.0 Horse Power, 400 Volt AC

Overview

Drive, PowerFlex 70, Adjustable Frquency, 2.1 Amp, 0.75 Kilowatt, 1.0 Horse Power, 400 Volt AC
Also known as: 820919211249, 20AC2P1A0AYNANC0

Specifications

Horsepower: 1
Phase: 3
Type: AC, Drive
Volts AC: 400
Amps: 2.100
Horsepower: 1
Type: AC, Drive
Amps: 2.100
Phase: 3
Volts AC: 400

Customer Reviews

No reviews for this product
(0)