FH 1 Pole Class R Fuse Block

Item #: 2200311

Cat #: LFR604001C

UPC: 079458181425

Sign In or Register to view pricing and more.
Documents & Guides
400A, 600V, Fuse Holder 1 Pole Class R Fuse Block

Overview

400A, 600V, Fuse Holder 1 Pole Class R Fuse Block
The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.
Also known as: 079458181425, LFR604001C

Specifications

Type: Fuse Block
Standards: California Proposition 65
Type: Fuse Block
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)