Category 6 Cable, CMP, 23 AWG, 4 Pair, Gray

Item #: 220031

Cat #: 54-246-3B

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 23 AWG, CMP, CAT6, Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 250MHZ, 300V - Gray - Brake Box Length: 1000 ft.

Overview

4 Pair / 23 AWG, CMP, CAT6, Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 250MHZ, 300V - Gray - Brake Box Length: 1000 ft.
Also known as: 54-246-3B

Specifications

Gauge: 23
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: Gray
Jacket: Plenum
Shielding: Unshielded
Gauge: 23
Length: 1000 ft
Conductors: 4 Pair
Jacket: Plenum
Volts AC: 300
Material: Copper
Color: Gray
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)