This product may not be available in all locations.
2
more
![SWITCH FUSIBLE HD 600V 100A 3P NEUTRAL SWITCH FUSIBLE HD 600V 100A 3P NEUTRAL](https://rexel-cdn.com/products/pdocrefh363nda19pfiletyperendition4000png.jpg?i=AED53895-08A1-4668-8CED-806D51B09E05&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Square D,SWITCH FUSIBLE HD 600V 100A 3P NEUTRAL,100 A,600 V AC/DC,General Purpose (Indoor),Lugs,NEMA 1,Single Throw,Single Throw Safety Switch,Steel,UL Listed,heavy duty,heavy duty,surface
Overview
Square D,SWITCH FUSIBLE HD 600V 100A 3P NEUTRAL,100 A,600 V AC/DC,General Purpose (Indoor),Lugs,NEMA 1,Single Throw,Single Throw Safety Switch,Steel,UL Listed,heavy duty,heavy duty,surface
SWITCH FUSIBLE HD 600V 100A 3P NEUTRAL
Also known as: 78590148227, H363N
Specifications
Poles: | 3 |
Amps: | 100 |
Volts DC: | 600 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Poles: | 3 |
Volts DC: | 600 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Amps: | 100 |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)