Combo Wallplate, 2-Gang, Toggle/Decora, Nylon, Ivory, Midway

Item #: 22001

Cat #: PJ126-I

UPC: 078477958605

Documents & Guides
2-Gang, 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Midway Size, Thermoplastic Nylon, Device Mount - Ivory.
Sign In or Register to view pricing and more.

No associated products found.

Overview

2-Gang, 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Midway Size, Thermoplastic Nylon, Device Mount - Ivory.
2-Gang 1-Toggle 1-Decora/GFCI Combination Wallplate, Midway Size, Ivory
Also known as: 078477958605, PJ126-I

Specifications

Size: Midway
Type: Combination Plate, Toggle/Decorator-GFCI
Gangs: 2
Mounting: Device
Material: Thermoplastic, Nylon
Color: Ivory
Size: Midway
Gangs: 2
Material: Thermoplastic, Nylon
Type: Combination Plate, Toggle/Decorator-GFCI
Mounting: Device
Color: Ivory

Customer Reviews

No reviews for this product
(0)