400W 277V Baseboard Heater, 2ft, White

Item #: 220007

Cat #: 2572W

UPC: 098319730039

Sign In or Register to view pricing and more.
Electric Baseboard Heater - 2500 Series, 400/300/225W, 277/240/208V, 24 in, White

Overview

Electric Baseboard Heater - 2500 Series, 400/300/225W, 277/240/208V, 24 in, White
Also known as: 098319730039, 2572W

Specifications

Wattage: 400, 225, 300
Volts AC: 277, 240, 208
Length: 24 in
Color: White
Mounting: Wall
Wattage: 400, 225, 300
Length: 24 in
Mounting: Wall
Volts AC: 277, 240, 208
Color: White

Customer Reviews

No reviews for this product
(0)