HMND PH350AJ CNTL 350VA 600-120x24

Item #: 219964

Cat #: PH350AJ

UPC: 803423019440

Sign In or Register to view pricing and more.
HMD PH350AJ CNTL 350VA 600-1

Overview

HMD PH350AJ CNTL 350VA 600-1
Also known as: 803423019440, PH350AJ

Specifications

Type: Industrial Control, Transformer
Volt Amps: 350
Wattage: 350
Primary Voltage: 600, 550, 575
Secondary Voltage: 110/220
Type: Industrial Control, Transformer
Wattage: 350
Secondary Voltage: 110/220
Volt Amps: 350
Primary Voltage: 600, 550, 575

Customer Reviews

No reviews for this product
(0)