AMP TMA5 MINI-VANE ANEMOMETER

Item #: 219926

Cat #: TMA5

UPC: 095969516150

Sign In or Register to view pricing and more.
Documents & Guides
This Amprobe Mini Vane Anemometer is a compact, pocket-sized tool for indoor air quality and HVAC-R technicians measuring heating, ventilation, air-conditioning, refrigeration wind flow and temperature in residential, commercial and industrial air conditioning systems.

Overview

This Amprobe Mini Vane Anemometer is a compact, pocket-sized tool for indoor air quality and HVAC-R technicians measuring heating, ventilation, air-conditioning, refrigeration wind flow and temperature in residential, commercial and industrial air conditioning systems.
Also known as: 095969516150, TMA5

Specifications

Color Temperature: 5000 (Bright White)
Color: Gray
Wattage: 129
Lumens: 19500
Diameter: 16.250 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 129
Diameter: 16.250 in
Volts AC Range: 120 - 277
Color: Gray
Lumens: 19500
Light Technology: LED

Customer Reviews

No reviews for this product
(0)