Junction Box, NEMA 4X, Latch Cover, 7.4" x 7.4" x 4.84"

Item #: 219903

Cat #: Q202013PCIQRCCR

UPC: 783510159818

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Clear Latch Cover, 7.40 x 7.40 x 4.84 Inch, Polyester

Overview

Junction Box, NEMA 4X, Clear Latch Cover, 7.40 x 7.40 x 4.84 Inch, Polyester
Also known as: 783510159818, Q202013PCIQRCCR

Specifications

Color: Clear
Material: Polycarbonate, Polyester
Mounting: Surface
Height: 7.400 in
Width: 7.400 in
Depth: 4.840 in
IP/NEMA Rating: NEMA 4X, NEMA 4
Color: Clear
Mounting: Surface
Width: 7.400 in
IP/NEMA Rating: NEMA 4X, NEMA 4
Material: Polycarbonate, Polyester
Height: 7.400 in
Depth: 4.840 in

Customer Reviews

No reviews for this product
(0)