Decora In-Wall Combination Occupancy Sensor with Fan Switch, 1/4 HP, White
Item #: 2198870
Cat #: DOD05-1LW
UPC: 078477985502
Sign In or Register to view pricing and more.
Documents & Guides
Decora Combination Occupancy Sensor With Fan Switch, Single Pole/Single Pole. Fan Load (Blue Wire): 1/4 Hp Fan, 300W LED/CFL, 600W Incandescent/Halogen, 400Va MLV/ELV, Light Load (Red Wire): 150W LED/CFL, 250W Incandescent/Halogen, 200VA MLV, 250VA ELV, 2A Resistive. Can Be Installed With Or Without A Neutral Wire, Wallplate Sold Separately. Can Be Used To Comply With The Requirements Of 2019 And 2022 California Title 24, Part 6, Automatic-Off Controls – White
Overview
Decora Combination Occupancy Sensor With Fan Switch, Single Pole/Single Pole. Fan Load (Blue Wire): 1/4 Hp Fan, 300W LED/CFL, 600W Incandescent/Halogen, 400Va MLV/ELV, Light Load (Red Wire): 150W LED/CFL, 250W Incandescent/Halogen, 200VA MLV, 250VA ELV, 2A Resistive. Can Be Installed With Or Without A Neutral Wire, Wallplate Sold Separately. Can Be Used To Comply With The Requirements Of 2019 And 2022 California Title 24, Part 6, Automatic-Off Controls – White
Also known as: 078477985502, DOD05-1LW
Specifications
Color: | White |
Color: | White |
Customer Reviews
No reviews for this product
(0)