
1-1/4" Single Flute Ship Auger, 7-1/2" Length
Item #: 2198817
Cat #: 36-640
UPC: 783250956159
Documents & Guides
Single Flute Auger Bit, 7-1/2 Inch Length, 1-1/4 Inch Diameter
Sign In or Register to view pricing and more.
No associated products found.
Overview
Single Flute Auger Bit, 7-1/2 Inch Length, 1-1/4 Inch Diameter
The IDEAL line of Auger Bits provides an efficient wood cutting solution for electricians. With advanced features including the arced cutting edge and the coated fluting, these auger drill bits cut through up to nine stacked 2x4’s
Also known as: 783250956159, 36-640
Specifications
Diameter: | 1 1/4 in |
Size: | 1 1/4 in |
Length: | 7 1/2 in |
Diameter: | 1 1/4 in |
Length: | 7 1/2 in |
Size: | 1 1/4 in |
Customer Reviews
No reviews for this product
(0)