3/4" Single Flute Ship Auger, 7-1/2" Length

Item #: 2198813

Cat #: 36-634

UPC: 783250937189

Documents & Guides
Single Flute Auger Bit, 7-1/2 Inch Length, 3/4 Inch Diameter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Single Flute Auger Bit, 7-1/2 Inch Length, 3/4 Inch Diameter
The IDEAL line of Auger Bits provides an efficient wood cutting solution for electricians. With advanced features including the arced cutting edge and the coated fluting, these auger drill bits cut through up to nine stacked 2x4’s
Also known as: 783250937189, 36-634

Specifications

Diameter: 3/4 in
Size: 3/4 in
Length: 7 1/2 in
Diameter: 3/4 in
Length: 7 1/2 in
Size: 3/4 in

Customer Reviews

No reviews for this product
(0)