9.8W A19 LED OMNI-DIRECTIONAL 3000K MED BASE 220 DEG 120V

Item #: 2197957

Cat #: S39836

UPC: 045923398360

Sign In or Register to view pricing and more.
Documents & Guides
9.8 Watt; A19 LED; Omni-directional; 3000K; Medium Base; 220 deg. Beam Angle; 120 Volt

Overview

9.8 Watt; A19 LED; Omni-directional; 3000K; Medium Base; 220 deg. Beam Angle; 120 Volt
Satco's S39836 9.8 watt Hi Lumen commercial A19 LED offers long lasting 80 CRI Omni directional lighting. The dimmable white bulb features a medium base, a beam spread of 220 degrees, and delivers superior lighting for indoor or outdoor use. At a temperature of 3000 kelvins, this lamp provides up to 25,000 hours of soft white light.
Also known as: 045923398360, S39836

Specifications

Color Temperature: 3000 (Warm White)
Shape: A19 (Arbitrary)
Wattage: 9.800
Angle: 220°
Color Temperature: 3000 (Warm White)
Wattage: 9.800
Shape: A19 (Arbitrary)
Angle: 220°

Customer Reviews

No reviews for this product
(0)