This product may not be available in all locations.
3
more

Disconnect Switch, Fusible, NEMA 4X, 200A, 2P, 240VAC, No Neutral
Item #: 219768
Cat #: H224DS
UPC: 785901023722
Documents & Guides
Disconnect Switch, Fused, NEMA 4X, 200 Amp, 2-Pole, 240 Volt AC, No Neutral, Stainless Steel
Sign In or Register to view pricing and more.
Overview
Disconnect Switch, Fused, NEMA 4X, 200 Amp, 2-Pole, 240 Volt AC, No Neutral, Stainless Steel
Also known as: 785901023722, H224DS
Specifications
Amps: | 200 |
Volts DC: | 250 |
Poles: | 2 |
Mounting: | Surface |
Material: | Stainless Steel |
Volts AC: | 240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X |
Amps: | 200 |
Poles: | 2 |
Material: | Stainless Steel |
Standards: | California Proposition 65 |
Volts DC: | 250 |
Mounting: | Surface |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)