Compact Fluorescent Lampholder, Bottom Screw-Down, G24d-1

Item #: 21974

Cat #: 26725-211

UPC: 078477031537

Documents & Guides
G24d-1 Base, 10w 13w 2-pin, 10mm Compact Fluorescent Lampholder, Vertical, Bottom Screw-down, Black Color Code, , Quick-connect 18awg Solid Or Str. Tinned - White Body
Sign In or Register to view pricing and more.

No associated products found.

Overview

G24d-1 Base, 10w 13w 2-pin, 10mm Compact Fluorescent Lampholder, Vertical, Bottom Screw-down, Black Color Code, , Quick-connect 18awg Solid Or Str. Tinned - White Body
G24d-1 Base, 10W 13W 2-Pin, 10mm Compact Fluorescent Lampholder, Vertical, Bottom Screw-Down, Black Color Code, , Quick-Connect 18AWG Solid or Str. Tinned - White Body
Also known as: 078477031537, 26725-211

Specifications

Color: White
Light Technology: Fluorescent
Base: 2-Pin (G24d-1)
Color: White
Base: 2-Pin (G24d-1)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)