Safety Switch, 1200A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 3R

Item #: 219669

Cat #: DH368FRK

UPC: 782114313022

Sign In or Register to view pricing and more.
Safety Switch, 1200 Amp, 3-Pole, Heavy Duty, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 3R

Overview

Safety Switch, 1200 Amp, 3-Pole, Heavy Duty, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 3R
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Enhanced safety and feature options include viewing windows, visible blades, interlocked receptacles, integral surge protection and exterior voltage indicators. Contact me about this product
Also known as: 782114313022, DH368FRK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 1200
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 1200
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)