Enclosure, Pilot Device, 22.5 mm, 1 Hole, Steel, Type 12/13

Item #: 21964

Cat #: E1PBGXM

UPC: 783510135263

Documents & Guides
22.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 1 Element, 2 Contact Block Depth, NEMA 12, 13.
Sign In or Register to view pricing and more.

No associated products found.

Overview

22.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 1 Element, 2 Contact Block Depth, NEMA 12, 13.
HOFFMAN HOFE1PBGXM extra deep pushbutton enclosures are designed for pushbuttons and switches, the extra depth of these enclosures accommodates additional pushbutton contact blocks.
Also known as: 783510135263, E1PBGXM

Specifications

Type: 1 Element, Enclosure
Size: 22.5 mm
Mounting: Surface
Color: Gray
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Special Program: Hoffman On Demand
Type: 1 Element, Enclosure
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Special Program: Hoffman On Demand
Size: 22.5 mm
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)