Cord Mount Housing

Item #: 219622

Cat #: SC6-CM-GU24

UPC: 813959010750

Sign In or Register to view pricing and more.
Documents & Guides
Cylindrical Cord Mount Housing, 120 V, Aluminum Housing, White, GU24

Overview

Cylindrical Cord Mount Housing, 120 V, Aluminum Housing, White, GU24
Both the SC6-CM and SC6-WM cylindrical housings are rated for use with luminaires that consume low energy, such as the LR6 and CR6, optimizing energy density calculations for easier energy code compliance and LEED certification. They also feature a subtle, unobtrusive design that integrates cleanly into the interior space SC6-CM The SC6-CM cylindrical cord mount housing is designed to accommodate all Cree 277V and GU24-based six-inch downlights in a variety of architectural applications. It supports a maximum suspension distance of 7 ft. to the top of the fixture and may be field modified for shorter distance.
Also known as: 813959010750, SC6-CM-GU24

Specifications

Type: Housing, Cord
Light Technology: LED
Type: Housing, Cord
Light Technology: LED

Customer Reviews

No reviews for this product
(0)