This product has been discontinued.
Xpert Outdoor Vinyl 1 In X 30 Ft Bk On Wt
Item #: 219571
Cat #: XC-1000-595-WT-BK
UPC: 754473196806
Sign In or Register to view pricing and more.
Documents & Guides
Portable Label Printer, Xpert Outdoor Vinyl 1 In X 30 Ft Bk On Wt
Overview
Portable Label Printer, Xpert Outdoor Vinyl 1 In X 30 Ft Bk On Wt
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Also known as: 754473196806, XC-1000-595-WT-BK
Specifications
Length: | 25 ft |
Width: | 1 in |
Material: | Vinyl |
Color: | White |
Length: | 25 ft |
Material: | Vinyl |
Width: | 1 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)