250 MCM Copper Compression Lug

Item #: 219565

Cat #: CSWD-250-38-1

UPC: 783669641370

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 250, 2 Holes, 3/8in Bolt Size, 1in Hole Spacing, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 250, 2 Holes, 3/8in Bolt Size, 1in Hole Spacing, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools
Also known as: 783669641370, CSWD-250-38-1

Specifications

Material: Copper
Volts AC: 600
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 250
Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 250

Customer Reviews

No reviews for this product
(0)