5IN TRIM SHALLOW CONE PAR/BR30

Item #: 219522

Cat #: 276S-WWH

UPC: 661209266088

Sign In or Register to view pricing and more.
Documents & Guides
Juno 5in, 276 Series, Downlight Shallow Cone Trim

Overview

Juno 5in, 276 Series, Downlight Shallow Cone Trim
Also known as: 661209266088, 276S-WWH

Specifications

Color: Gloss White
Diameter: 5 in
Type: Cone Trim
Color: Gloss White
Type: Cone Trim
Diameter: 5 in

Customer Reviews

No reviews for this product
(0)