2
more
Non-Contact Voltage and GFCI Receptacle Premium Test Kit
Item #: 2195194
Cat #: NCVT1XTKIT
UPC: 092644693908
Sign In or Register to view pricing and more.
Documents & Guides
Voltage Tester Provides Non-Contact Detection of 70 to 1000V AC in Cables, Cords, Circuit Breakers, Lighting Fixtures, Switches, Non-Tamper-Resistant Outlets and Wires, Durable Tester is Dustproof and Waterproof with an IP67 Rating and 9.8-Foot (3 m) Drop Protection, When Voltage is Detected, a High Intensity, Bright Red LED Illuminates and an Audible Tone Will Sound, GFCI Tester Detects the Most Common Wiring Problems in Standard and GFCI Receptacles: Open Ground, Reverse Polarity, Open Hot, Open Neutral, Hot/Ground Reversed, Includes NCVT1XT Non-Contact Voltage Tester; RT210 GFCI Outlet Tester, Instructions, and All Required Batteries
Overview
Voltage Tester Provides Non-Contact Detection of 70 to 1000V AC in Cables, Cords, Circuit Breakers, Lighting Fixtures, Switches, Non-Tamper-Resistant Outlets and Wires, Durable Tester is Dustproof and Waterproof with an IP67 Rating and 9.8-Foot (3 m) Drop Protection, When Voltage is Detected, a High Intensity, Bright Red LED Illuminates and an Audible Tone Will Sound, GFCI Tester Detects the Most Common Wiring Problems in Standard and GFCI Receptacles: Open Ground, Reverse Polarity, Open Hot, Open Neutral, Hot/Ground Reversed, Includes NCVT1XT Non-Contact Voltage Tester; RT210 GFCI Outlet Tester, Instructions, and All Required Batteries
Klein Tools Non-Contact Voltage and GFCI Receptacle Premium Test Kit (Cat. No. NCVT1XTKIT) includes a Non-Contact Voltage Tester and a GFCI Receptacle Tester. The Non-contact Voltage Tester (Cat. No. NCVT1XT) detects voltage 70 to 1000V AC, is dustproof and waterproof with an IP67 rating, and has durable 9.8-Foot (3 m) drop protection. The GFCI Receptacle Tester (Cat. No. RT210) is designed to detect the most common wiring problems in standard and GFCI receptacles.
Also known as: 092644693908, NCVT1XTKIT
Specifications
Volts AC: | 1000 |
Volts AC: | 1000 |
Customer Reviews
No reviews for this product
(0)