![Transformer, Dry Type, 250KVA, 240 x 480 - 120/240VAC, 1PH, NEMA 3R Transformer, Dry Type, 250KVA, 240 x 480 - 120/240VAC, 1PH, NEMA 3R](https://rexel-cdn.com/products/acmtp530243s.jpg?i=6E92C005-692B-41B7-B267-BE3309093ED2&f=420)
Transformer, Dry Type, 250KVA, 240 x 480 - 120/240VAC, 1PH, NEMA 3R
Item #: 219492
Cat #: TP530243S
UPC: 047503090831
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 250 KVA, 240 x 480 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R, 4 Winding
Overview
Transformer, Dry Type, 250 KVA, 240 x 480 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R, 4 Winding
Core Design. Cores are high-quality electrical steel from industry-leading suppliers n 3R Compliant. All new units ship with weather shields already installed n Flexibility. When a weather shield is not needed, it can easily be removed n Terminal Lugs. Primary and secondary terminals come standard with lugs (up to 112.5kVA) for quicker, easier connections n Isolating Pads. Extra padding reduces noise and vibration, assuring quiet operation n Aluminum Windings. Aluminum provides increased insulation life, cooler operation, and lower losses n Consistent Fit/Form. Enclosure sizes of DOE 2016 units are identical to TP-1 sizes
Also known as: 047503090831, TP530243S
Specifications
Phase: | 1 |
Volt Amps: | 250kVA |
Primary Voltage: | 240/480 |
Phase: | 1 |
Primary Voltage: | 240/480 |
Volt Amps: | 250kVA |
Customer Reviews
No reviews for this product
(0)