Cold Shrink Splice Kit, 3 Conductor, For Armored/Non-Armored Cable

Item #: 219491

Cat #: 5777A-MT

UPC: 054007442899

Sign In or Register to view pricing and more.
Cold Shrink Splice Kit, 3 Conductor, For Armored/Non-Armored Cable, 5/8kV, Conductor Size: 3/0 AWG - 250 MCM, Insulation O.D. Range: 0.64 - 1.01 Inch, Splice Length: 52 Inch. Kits Include Material Necessary to Make (1) 3-Conductor Splice. Connectors Are Not Included and Must be Ordered Separately. The Completed Splice is Designed for Use in Cable Trays, Weather Exposed or Direct Burial Locations.

Overview

Cold Shrink Splice Kit, 3 Conductor, For Armored/Non-Armored Cable, 5/8kV, Conductor Size: 3/0 AWG - 250 MCM, Insulation O.D. Range: 0.64 - 1.01 Inch, Splice Length: 52 Inch. Kits Include Material Necessary to Make (1) 3-Conductor Splice. Connectors Are Not Included and Must be Ordered Separately. The Completed Splice is Designed for Use in Cable Trays, Weather Exposed or Direct Burial Locations.
Also known as: 054007442899, 5777A-MT

Specifications

Volts AC: 15kV
Allowable Gauge Range: 350 - 750
Volts AC: 15kV
Allowable Gauge Range: 350 - 750

Customer Reviews

No reviews for this product
(0)