This product may not be available in all locations.
3
more
Disconnect Switch, Fusible, NEMA 1, 200A, 3P, 600VAC, Heavy Duty
Item #: 21949
Cat #: H364
UPC: 78590148231
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 1, 200 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty
Overview
Disconnect Switch, Fused, NEMA 1, 200 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty
The Square D™ by Schneider Electric brand Heavy Duty Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. F Series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock and a color-coded indicator handle. This Single Throw Safety Switch has a rated current of 200A and is UL listed with a NEMA 1 rating of protection . This 3-pole switch has operational voltage ratings of & 600VAC/DC. The enclosure is made of steel and has no neutral installed. This fusible disconnect has a short circuit current rating of 10kA to 200kA. This safety switch accepts H,J,K,L,Rfuse types and is surface mounted. This switch comes with an 18 months warranty.
Also known as: 78590148231, H364
Specifications
Amps: | 200 |
Poles: | 3 |
Volts DC: | 600 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Amps: | 200 |
Volts DC: | 600 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)