PVC Coated Conduit Body, Type LR, 1/2", Form 7, Iron/PVC Coated

Item #: 219436

Cat #: LR17-G

UPC: 704508393717

Documents & Guides
PVC Coated Conduit Body, Type LR, 1/2 Inch, Form 7, Iron/PVC Coated
Sign In or Register to view pricing and more.

No associated products found.

Overview

PVC Coated Conduit Body, Type LR, 1/2 Inch, Form 7, Iron/PVC Coated
T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.
Also known as: 704508393717, LR17-G

Specifications

Diameter: 1/2 in
Family / Style: Form 7
Material: Iron
Type: Type LR
Diameter: 1/2 in
Material: Iron
Family / Style: Form 7
Type: Type LR

Customer Reviews

No reviews for this product
(0)