Limit Switch, Safety, Small Plastic, Dome Plunger, 10A, 600V

Item #: 219392

Cat #: 440P-CDPB12E

UPC: 662072087107

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Safety, Dome Plunger, Small Plastic, 10 Amp, 600 Volt AC, 2 Normally Closed, BBM, Safety Contact, 1 Normally Open, BBM, Auxiliary Contact, 1/2 Inch NPT Conduit Entrance

Overview

Limit Switch, Safety, Dome Plunger, Small Plastic, 10 Amp, 600 Volt AC, 2 Normally Closed, BBM, Safety Contact, 1 Normally Open, BBM, Auxiliary Contact, 1/2 Inch NPT Conduit Entrance
Also known as: 662072087107, 440P-CDPB12E

Specifications

Color: Red
Type: Limit Switch, Dome Plunger, Compact Plastic
Amps: 10
Volts DC: 600
Material: Plastic
Volts AC: 600
Color: Red
Amps: 10
Material: Plastic
Type: Limit Switch, Dome Plunger, Compact Plastic
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)