This product may not be available in all locations.
3
more

Safety Switch, Double Throw, 200A, 2P, 240VAC, Non-Fused, NEMA 3R
Item #: 219343
Cat #: DT224URK
UPC: 782113713380
Documents & Guides
200 AMP, 2-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 Volt AC, 250 Volt DC, NEMA 3R
Sign In or Register to view pricing and more.
Overview
200 AMP, 2-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 Volt AC, 250 Volt DC, NEMA 3R
Also known as: 782113713380, DT224URK, Cherry
Specifications
Amps: | 200 |
Volts DC: | 250 |
Poles: | 2 |
Mounting: | Surface |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Poles: | 2 |
Volts AC: | 240 |
Volts DC: | 250 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)