14630 LMP

Item #: 219318

Cat #: 90PAR38/HAL/3WSP12-120V

UPC: 046135146305

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available

Overview

14630 LMP
Also known as: 046135146305, 90PAR38/HAL/3WSP12-120V

Specifications

Lumens: 1310
Color Rendering Index (CRI): 100
Base: Medium Side Prong
Wattage: 90
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Lumens: 1310
Base: Medium Side Prong
Shape: PAR38 (Sealed Beam)
Color Rendering Index (CRI): 100
Wattage: 90
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)