Wireway Connector, Type 1, Lay-In, 4" x 4", Steel, Gray

Item #: 21926

Cat #: F44GUC

UPC: 783510522605

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, U-Connector, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

Overview

Wireway, U-Connector, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.
The nVent HOFFMAN HOFF44GUC joins wireway sections and fittings. Top swings aside to retain the lay-in feature. One U-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers.
Also known as: 783510522605, F44GUC

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 1, IP30
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in

Customer Reviews

No reviews for this product
(0)