SQD QOB225VH 2P-120/240V-25A CB

Item #: 219194

Cat #: QOB225VH

UPC: 78590137193

Sign In or Register to view pricing and more.

Overview

SQD QOB225VH 2P-120/240V-25A CB
Also known as: 78590137193, QOB225VH

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 25
Standards: California Proposition 65
Mounting: Bolt On
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 25
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)