This product may not be available in all locations.
![Manual Starter, 2P, NEMA 1, Enclosure, START/STOP, Pushbutton Manual Starter, 2P, NEMA 1, Enclosure, START/STOP, Pushbutton](https://rexel-cdn.com/products/cr101ja1acenterimage.jpg?i=0F2A0D14-D306-44DD-9D67-7C1DF6EA6A27&f=420)
Manual Starter, 2P, NEMA 1, Enclosure, START/STOP, Pushbutton
Item #: 21918
Cat #: CR101JA1A
UPC: 783166267905
Sign In or Register to view pricing and more.
Documents & Guides
Manual Starter, 2-Pole, NEMA 1, Enclosure, START/STOP, Pushbutton
Overview
Manual Starter, 2-Pole, NEMA 1, Enclosure, START/STOP, Pushbutton
Also known as: 783166267905, CR101JA1A
Specifications
Poles: | 2 |
Type: | Manual Starter |
Family / Style: | CR101 |
Volts AC: | 277 |
IP/NEMA Rating: | NEMA 1 |
Horsepower: | 0.750 |
Poles: | 2 |
Family / Style: | CR101 |
IP/NEMA Rating: | NEMA 1 |
Type: | Manual Starter |
Volts AC: | 277 |
Horsepower: | 0.750 |
Customer Reviews
No reviews for this product
(0)