2' x 2' LED Back-Lit Troffer, 35/40/50K

Item #: 2191776

Cat #: CBT22ALSCSEDD2PK

UPC: 840141412207

Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. x 2 Ft. LED Back-Lit Troffer, 120-277V, 80 CRI, 4400/3300/2750 Lumens, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming (2 Pack)

Overview

2 Ft. x 2 Ft. LED Back-Lit Troffer, 120-277V, 80 CRI, 4400/3300/2750 Lumens, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming (2 Pack)
Also known as: 840141412207, CBT22ALSCSEDD2PK

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 24 in , 2 ft
Type: 0-10V Dimming
Dimmable: Yes
Standards: DLC Listed (Standard)
Width: 24 in, 2 ft
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)