85W T5 CFL Lamp, 27K

Item #: 219171

Cat #: S7397

UPC: 045923073977

Sign In or Register to view pricing and more.
85 Watt; T5 Compact Fluorescent; 2700K; 85 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

85 Watt; T5 Compact Fluorescent; 2700K; 85 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923073977, S7397

Specifications

Lumens: 5700
Base: Medium Screw (E26)
Wattage: 85
Volts AC: 120
Color Rendering Index (CRI): 85
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Lumens: 5700
Wattage: 85
Color Rendering Index (CRI): 85
Light Technology: CFL
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)