Wireway Closure Plate, 4" x 4", Type 1, Gray, with KOs

Item #: 21914

Cat #: F44GCP

UPC: 783510522704

Documents & Guides
Wireway Closure Plate with KO, Size/Dims: 4.00x4.00,Steel/Gray. For use with Type 1, Wireway.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway Closure Plate with KO, Size/Dims: 4.00x4.00,Steel/Gray. For use with Type 1, Wireway.
Wireway Closure Plate with KO, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.
Also known as: 783510522704, F44GCP, End Cap

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in

Customer Reviews

No reviews for this product
(0)