Enclosure, RHC Series, NEMA 3R, Wall-Mount, Hinge Cover, 8 x 6 x 4"

Item #: 219117

Cat #: RHC060804

UPC: 786725404209

Documents & Guides
Enclosure, RHC Series, NEMA 3R, Wall-Mount, Hinge Cover, 8 x 6 x 4 Inch, Material/Finish: Steel/Gray Powder Coat
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, RHC Series, NEMA 3R, Wall-Mount, Hinge Cover, 8 x 6 x 4 Inch, Material/Finish: Steel/Gray Powder Coat
Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow or indoors against dripping water.
Also known as: 786725404209, RHC060804

Specifications

Size: 8 x 6 x 4 in
Color: Gray
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Size: 8 x 6 x 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Color: Gray
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)