Chandelier, 15 Light, 60W, Antique Bronze

Item #: 219092

Cat #: 4569AT

UPC: 640665456912

Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, 15 Light, 60 Watt, Antique Bronze, Width: 47 in, Medium Screw

Overview

Chandelier, 15 Light, 60 Watt, Antique Bronze, Width: 47 in, Medium Screw
Also known as: 640665456912, 4569AT

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Wattage: 60
Diameter: 47 in
Type: Chandelier
Color: Antique Bronze
Wattage: 60
Type: Chandelier
Base: Medium Screw (E26)
Diameter: 47 in

Customer Reviews

No reviews for this product
(0)