This product may not be available in all locations.

ETN M22-XAK1 M22 Modular Pushbutton
Item #: 2190368
Cat #: M22-XAK1
UPC: 786685277011
Documents & Guides
EATON M22-XAK1 90MM ROUND E-STOP LEGEND PLAT
Sign In or Register to view pricing and more.
No associated products found.
Overview
EATON M22-XAK1 90MM ROUND E-STOP LEGEND PLAT
Also known as: 786685277011, M22-XAK1
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Family / Style: | M22 |
Size: | 22.5 |
IP/NEMA Rating: | IP66, NEMA 4X |
Size: | 22.5 |
Family / Style: | M22 |
Customer Reviews
No reviews for this product
(0)