Enclosure, 48" x 36" x 17"

Item #: 218927

Cat #: A48N3617

UPC: 783510346102

Sign In or Register to view pricing and more.
Documents & Guides
Large Type 1 Enclosure, Bulletin A1l (Large Type 1 Enclosures), Size/Dims: 48" x 36" x 17", Material/Finish: Steel/Gray

Overview

Large Type 1 Enclosure, Bulletin A1l (Large Type 1 Enclosures), Size/Dims: 48" x 36" x 17", Material/Finish: Steel/Gray
Also known as: 783510346102, A48N3617

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)