Multi-Standard Hook-Up Wire, Blue

Item #: 218918
Cat #: 4160402
UPC: 447733842154
Sign In or Register to view pricing and more.
Documents & Guides
Multi-Standard Hook-Up Wire, H07V-K, 16 AWG, Blue

Overview

Multi-Standard Hook-Up Wire, H07V-K, 16 AWG, Blue
This LAPP ÖLFLEX® Multi-standard  Hook-Up Wire H05V-K was designed to meet North American and European market requirements. It passes H07V-K, UL AWM, CSA TEW & CE.
Also known as: 447733842154, 4160402

Specifications

Color: Blue
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: Blue
Volts AC: 600
Material: Copper
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)