Halogen Linear Lamp, Single-Ended, T4-1/2, 150W, 120V

Item #: 218896

Cat #: S3486

UPC: 04592303486

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Linear Lamp, Single-Ended, 150 Watt, 120 Volt, Bulb: T4-1/2 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 2700, Color Temperature: 2900K, Lamp Finish: Clear

Overview

Halogen Linear Lamp, Single-Ended, 150 Watt, 120 Volt, Bulb: T4-1/2 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 2700, Color Temperature: 2900K, Lamp Finish: Clear
Also known as: 04592303486, S3486

Specifications

Color Temperature: 2900 (Warm White)
Base: Mini Candelabra Screw (E11)
Shape: T4-1/2 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 150
Lumens: 2700
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Shape: T4-1/2 (Tubular)
Color Rendering Index (CRI): 100
Lumens: 2700
Light Technology: Halogen
Base: Mini Candelabra Screw (E11)
Volts AC: 120
Wattage: 150
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)