FH Class G Fuse Block 2 Pole

Item #: 2188770

Cat #: LFG60015-2SQDINR

UPC: 079458939170

Sign In or Register to view pricing and more.
Documents & Guides
15A, 600V, Fuse Holder Class G Fuse Block 2 Pole

Overview

15A, 600V, Fuse Holder Class G Fuse Block 2 Pole
All Littelfuse Class G fuse blocks offer snap-to-release DIN rail mounting and universal mounting holes. Class G fuse blocks are designed for use with time-delay current limiting Class G fuses.
Also known as: 079458939170, LFG60015-2SQDINR

Specifications

Mounting: Screw
Poles: 2
Type: Fuse Block
Amps: 15
Class: G
Volts AC: 600
Mounting: Screw
Type: Fuse Block
Class: G
Poles: 2
Amps: 15
Volts AC: 600

Customer Reviews

No reviews for this product
(0)