This product may not be available in all locations.
Control Station, 2-Button, NEMA 7/9 Enclosure, Momentary, START/STOP
Item #:
21884
Cat #:
9001BR204
UPC:
785901600886
Sign In or Register to view pricing and more.
Documents & Guides
Control Station, 2-Button, Momentary, START/STOP, 5 Amp, 600 Volt AC, NEMA 7/9 Enclosure, Hazardous Location Use - Explosion-Proof, 1 Normally Open/Normally Closed Contact
Overview
Control Station, 2-Button, Momentary, START/STOP, 5 Amp, 600 Volt AC, NEMA 7/9 Enclosure, Hazardous Location Use - Explosion-Proof, 1 Normally Open/Normally Closed Contact
Also known as: 785901600886, 9001BR204
Specifications
Type: | 2 Button, Momentary, Control Station |
Size: | 30 mm |
Amps: | 5 |
Color: | Gray |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 7, NEMA 9 |
Type: | 2 Button, Momentary, Control Station |
Amps: | 5 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 7, NEMA 9 |
Size: | 30 mm |
Color: | Gray |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)