HD Slotted Wiring Duct, 3"x3", NA, Gray
Item #:
2188242
Cat #:
184-33000
UPC:
089306292883
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
High Density Slotted Wall Wiring Duct, 3" x 3", Non-Adhesive, PVC, Gray, 30ft/Box
Overview
High Density Slotted Wall Wiring Duct, 3" x 3", Non-Adhesive, PVC, Gray, 30ft/Box
HellermannTyton Pro-Duct High-Density, Slotted-Wall Wiring Duct features narrow fingers equaling a 2 to 1 finger ratio compared to standard slotted wiring duct. With the narrow fingers, compact designs and components are more easily accommodated.
Also known as: 089306292883, 184-33000
Specifications
Width: | 3 in |
Color: | Gray |
Material: | PVC |
Height: | 3 in |
Length: | 6 ft |
Width: | 3 in |
Material: | PVC |
Length: | 6 ft |
Color: | Gray |
Height: | 3 in |
Customer Reviews
No reviews for this product
(0)