Insulated Electrical Gloves, 14", Class 2, Size 10

Item #: 218802

Cat #: IG2-14-10B

UPC: 696812041111

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Rubber Electrical Gloves, Class 2, Length: 14 Inch, Size: 10, Color: Black, Voltage Capacity: 17000 VAC, 25500 VDC

Overview

Insulated Rubber Electrical Gloves, Class 2, Length: 14 Inch, Size: 10, Color: Black, Voltage Capacity: 17000 VAC, 25500 VDC
Also known as: 696812041111, IG2-14-10B

Specifications

Type: Arc Flash, Gloves
Size: 10
Material: Rubber
Length: 14 in
Class: 2
Type: Arc Flash, Gloves
Material: Rubber
Class: 2
Size: 10
Length: 14 in

Customer Reviews

No reviews for this product
(0)