Category 5e, 600V PVC, 22/4-Pair, Teal, 100m, Shielded

Item #: 218787

Cat #: 1585-C8HB-S100

UPC: 612598969432

Documents & Guides
Category 5e, 600V PVC, 22 AWG, 4-Pair, Teal, 100m, Shielded
Sign In or Register to view pricing and more.

No associated products found.

Overview

Category 5e, 600V PVC, 22 AWG, 4-Pair, Teal, 100m, Shielded
Bulletin 1585 Ethernet Cable Spools supply a reliable network connection in harsh surroundings. The high speed data rate allows more data to be transferred within a shorter period of time. Red cable jackets let you easily identify safety applications. We offer unshielded twisted pair, shielded twisted pair, and 600V cables.
Also known as: 612598969432, 1585-C8HB-S100

Specifications

Length: 100 m
Volts AC: 300
Color: Teal
Conductors: 4 Pair
Gauge: 22 AWG
Stranding: Stranded
Shielding: Shielded
Jacket: 600V PVC
Length: 100 m
Color: Teal
Gauge: 22 AWG
Shielding: Shielded
Volts AC: 300
Conductors: 4 Pair
Stranding: Stranded
Jacket: 600V PVC

Customer Reviews

No reviews for this product
(0)