Wireway Drop/Bracket Hanger, Steel, Gray, Fits 4" x 4" Wireway

Item #: 21878

Cat #: F44GDB

UPC: 783510522902

Documents & Guides
Wireway Drop/Bracket Hanger, Steel, Gray, Fits 4 Inch x 4 Inch Wireway
Sign In or Register to view pricing and more.

Overview

Wireway Drop/Bracket Hanger, Steel, Gray, Fits 4 Inch x 4 Inch Wireway
Drop and bracket hangers support a wireway run.
Also known as: 783510522902, F44GDB

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 4 in
Material: Steel
Width: 2.500 in
IP/NEMA Rating: NEMA 1, IP30
Height: 4 in
Width: 2.500 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)