4' 14.5W T8 LED Lamp, 40K

Item #: 2187233

Cat #: 579490

UPC: 046677579494

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 14.5 Watt, 120-277 Volt, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2100, Beam Angle: 180, CRI: 80, Color Temperature: 4000K, Rated Life: Up to 50,000 Hours, NOTE: MainsFit (UL Type B) Ballast BYPass Installation. Product Name: 14.5T8/MAS/48-840/MF21/P/DIM 25/1; Philips 6NC 579490, 12NC 929003525604. Replaces old 10pk version,6NC 575530, 12NC 929002325634.

Overview

LED Lamp, 14.5 Watt, 120-277 Volt, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2100, Beam Angle: 180, CRI: 80, Color Temperature: 4000K, Rated Life: Up to 50,000 Hours, NOTE: MainsFit (UL Type B) Ballast BYPass Installation. Product Name: 14.5T8/MAS/48-840/MF21/P/DIM 25/1; Philips 6NC 579490, 12NC 929003525604. Replaces old 10pk version,6NC 575530, 12NC 929002325634.
Philips MainsFit (UL Type B) MasterClass T8 LED tubes with industry leading reliability, shatter-prevention and lifetime. The UL Type B (Ballast Bypass) LED tubes are designed with easy installation and long-term maintenance simplicity in mind. Upgrade your lighting to MasterClass and realize 70,000 hour LED lifetime backed by a 7-year, full replacement limited warranty.
Also known as: 046677579494, 579490

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 14.500
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Lumens: 2100
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Angle: 180°
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Shape: T8 (Tubular)
Material: Plastic
Color Rendering Index (CRI): 80
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Wattage: 14.500
Length: 4 ft, 48 in
Lumens: 2100
Light Technology: LED
Angle: 180°
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)