4' 25W T5 LED Lamp, 50K
Item #: 2187232
Cat #: 576256
UPC: 046677576257
Sustainable
Documents & Guides
LED T5 Linear Lamp: UL Type B (Ballast Bypass), Bulb; T5, Length: 46", Wattage: 25W, Voltage 120-277V, Base: G5, Lumens: 3500, CRI: 80, Color Temperature: 5000K, Rated Life: 50,000 Hrs., Material: Frosted Glass. Signify p/n: 576256 , 12NC: 929003122604, Product Name: 25T5HO/COR/46-850/MF35/G 25/1.
Sign In or Register to view pricing and more.
Overview
LED T5 Linear Lamp: UL Type B (Ballast Bypass), Bulb; T5, Length: 46", Wattage: 25W, Voltage 120-277V, Base: G5, Lumens: 3500, CRI: 80, Color Temperature: 5000K, Rated Life: 50,000 Hrs., Material: Frosted Glass. Signify p/n: 576256 , 12NC: 929003122604, Product Name: 25T5HO/COR/46-850/MF35/G 25/1.
Philips MainsFit (UL Type B) T8 LED lamps use a double-ended design which significantly simplifies installation, saving time and costs. This product can replace T5, T8 or T12 lamps in fixtures containing shunted or non-shunted sockets.
Also known as: 046677576257, 576256
Specifications
Color Temperature: | 5000 (Bright White) |
Lumens: | 3500 |
Shape: | T5 (Tubular) |
Color: | Frosted |
Wattage: | 25 |
Length: | 4 ft, 48 in |
Material: | Glass |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Base: | Miniature Bi-Pin (G5) |
Type: | Ballast Bypass (Type B) |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Shape: | T5 (Tubular) |
Wattage: | 25 |
Material: | Glass |
Light Technology: | LED |
Type: | Ballast Bypass (Type B) |
Lumens: | 3500 |
Color: | Frosted |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 80 |
Base: | Miniature Bi-Pin (G5) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)